Square D (Schneider Electric) 30mm Push Button, Illuminated, Momentary, No Guard | Graybar Store
Square D (Schneider Electric) - 30mm Push Button, Illuminated, Momentary, No Guard
+ / - Hover over image to Zoom
Other Views

    30mm Push Button, Illuminated, Momentary, No Guard

    Manufacturer: Square D (Schneider Electric)
         

    Momentary 30mm illuminated pushbuttons for use in hazardous locations.

    • Legend plate and contact blocks not included, unless otherwise noted
    See More >>
    • Manufacturer Square D (Schneider Electric)
    • Illumination Illuminated
    • NEMA Style 1; 2; 3; 4; 6; 12; 13; 3R
    Select Filter Options Below ( 4 items found )
    Mfg Part #
    SKU
    Color
    Additional Features
    No. of Positions
    Shape of Head
    Voltage Rating
    Contact Operation
    Price
    9001K1L
    88247204
    No Lens
    Full Guard Round
    $
    44
    .07
    /
    EA
    88247204
    Color
    No Lens
    Additional Features
    Full Guard Round
    No. of Positions
    Shape of Head
    Voltage Rating
    Contact Operation
    $
    44
    .07
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    9001K2L
    88247239
    No Lens
    No Guard Round
    $
    29
    .56
    /
    EA
    88247239
    Color
    No Lens
    Additional Features
    No Guard Round
    No. of Positions
    Shape of Head
    Voltage Rating
    Contact Operation
    $
    29
    .56
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    9001K2L1G
    88247241
    Green
    2
    Round
    600 V
    $
    157
    .56
    /
    EA
    88247241
    Color
    Green
    Additional Features
    No. of Positions
    2
    Shape of Head
    Round
    Voltage Rating
    600 V
    Contact Operation
    $
    157
    .56
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    9001K2L1GH13
    93198589
    Green
    Screw Clamp Terminal
    2
    Round
    600 V AC
    1 NC; 1 NO
    $
    223
    .49
    /
    EA
    93198589
    Color
    Green
    Additional Features
    Screw Clamp Terminal
    No. of Positions
    2
    Shape of Head
    Round
    Voltage Rating
    600 V AC
    Contact Operation
    1 NC; 1 NO
    $
    223
    .49
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88247204 SKU, 88247204 ANALYTICS...
    No. of Positions
    Shape of Head
    Voltage Rating
    Contact Operation
    Price
    $
    44
    .07
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88247239 SKU, 88247239 ANALYTICS...
    No. of Positions
    Shape of Head
    Voltage Rating
    Contact Operation
    Price
    $
    29
    .56
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88247241 SKU, 88247241 ANALYTICS...
    No. of Positions
    2
    Shape of Head
    Round
    Voltage Rating
    600 V
    Contact Operation
    Price
    $
    157
    .56
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    93198589 SKU, 93198589 ANALYTICS...
    No. of Positions
    2
    Shape of Head
    Round
    Voltage Rating
    600 V AC
    Contact Operation
    1 NC; 1 NO
    Price
    $
    223
    .49
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available