Square D (Schneider Electric) XB6AE3B5B Illuminated 16mm Push Button, 1NO/1NC, Green, Round, Extended-Spring Return | Graybar Store
Square D (Schneider Electric) - Illuminated 16mm Push Button, 1NO/1NC, Green, Round, Extended-Spring Return - XB6AE3B5B
+ / - Hover over image to Zoom
Other Views

    Illuminated 16mm Push Button, 1NO/1NC, Green, Round, Extended-Spring Return

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: XB6AE3B5B
    SKU: 22099917
    $54.86
    Checking Pricing
         
    Color:Green
    Contact Operation:1NO/1NC
    Additional Features:Extended, Spring Return
    Shape:Round
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # XB6AE3B5B
    • Color Green
    • Type Pushbutton
    • Additional Features Extended, Spring Return
    • Contact Operation 1NO/1NC
    • Shape Round
    • SAP Material Type ZSTD
    • Country of Origin 99 - Multiple
    Product Overview:
    Illuminated 16 mm 1NO/1NC round green extended, spring return pushbutton with quick connectors/solder tabs and LED included.