Leviton RPI06-1LZ IllumaTech® Rotary Control, 600W, White/Ivory/Lt Almond, LED Indicator | Graybar Store
Leviton - IllumaTech® Rotary Control, 600W, White/Ivory/Lt Almond, LED Indicator - RPI06-1LZ
+ / - Hover over image to Zoom
Other Views

    IllumaTech® Rotary Control, 600W, White/Ivory/Lt Almond, LED Indicator

    Manufacturer: Leviton
    Manufacturer #: RPI06-1LZ
    SKU: 25361114
    $13.01
    Checking Pricing
         
    Rating:600W
    Color:White
    Additional Features:LED Indicator Light, Radio/TV Filter
    Load Type:Incandescent
    Switch Type:1-Pole and 3-Way
    Action:Push ON/Push OFF, Rotary Dim
    Voltage Rating:120 Vac, 60 Hz
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # RPI06-1LZ
    • Color White
    • Additional Features LED Indicator Light, Radio/TV Filter
    • Rating 600W
    • Switch Style Decora
    • Switch Type 1-Pole and 3-Way
    Product Overview:
    IllumaTech 600W Preset Incandescent Illuminated Rotary Dimmer, Single-Pole and 3-Way, White/Ivory/Light Almond