Leviton RTD01-10W IllumaTech® Rotary Control, 300W/1.5A, White | Graybar Store
Leviton - IllumaTech® Rotary Control, 300W/1.5A, White - RTD01-10W
+ / - Hover over image to Zoom
Other Views

    IllumaTech® Rotary Control, 300W/1.5A, White

    Manufacturer: Leviton
    Manufacturer #: RTD01-10W
    SKU: 22067824
    $15.17
    Checking Pricing
         
    Rating:300W Dim/1.5A Fan
    Color:White
    Additional Features:Radio/TV Filter
    Load Type:Incandescent/Fan
    Switch Type:1-Pole
    Action:Quiet Step
    Voltage Rating:120 Vac, 60 Hz
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # RTD01-10W
    • Color White
    • Additional Features Radio/TV Filter
    • Rating 300W Dim/1.5A Fan
    • Switch Style Decora
    • Switch Type 1-Pole
    • Wall Box Size Single
    • Voltage Rating 120 Vac, 60 Hz
    • Action Quiet Step
    • Load Type Incandescent/Fan
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    IllumaTech 1.5A 300W Rotary Combo Fan Speed Dimmer Control, Single-Pole, White