Leviton RTF01-10Z IllumaTech® Rotary Control, 1.5A, White/Ivory/Lt Almond | Graybar Store
Leviton - IllumaTech® Rotary Control, 1.5A, White/Ivory/Lt Almond - RTF01-10Z
+ / - Hover over image to Zoom
Other Views

    IllumaTech® Rotary Control, 1.5A, White/Ivory/Lt Almond

    Manufacturer: Leviton
    Manufacturer #: RTF01-10Z
    SKU: 25108344
    $15.16
    Checking Pricing
         
    Rating:1.5A
    Color:White
    Additional Features:Radio/TV Filter
    Load Type:Fan
    Switch Type:1-Pole
    Action:Quiet Step
    Voltage Rating:120 Vac, 60 Hz
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # RTF01-10Z
    • Color White
    • Additional Features Radio/TV Filter
    • Rating 1.5A
    • Switch Style Decora
    • Switch Type 1-Pole
    • Wall Box Size Single
    • Voltage Rating 120 Vac, 60 Hz
    • Action Quiet Step
    • Load Type Fan
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    IllumaTech 1.5A Quiet Step Rotary Fan Speed Control, Single Pole, White/Ivory/Light Almond