Leviton IPE04-1LZ Leviton Illuma Tech™ White/Ivory/Lt. Almond, 400VA | Graybar Store
Leviton - Leviton Illuma Tech™ White/Ivory/Lt. Almond, 400VA - IPE04-1LZ
+ / - Hover over image to Zoom
Other Views

    Leviton Illuma Tech™ White/Ivory/Lt. Almond, 400VA

    Manufacturer: Leviton
    Manufacturer #: IPE04-1LZ
    SKU: 25058253
    $73.96
    Checking Pricing
         
    Color:White
    Rating:400VA 300W
    Additional Features:LED Indicator Light, Radio/TV Filter
    Load Type:Electronic Low Voltage
    Switch Type:1-Pole and 3-Way
    Action:Standard ON/OFF
    Voltage Rating:120 Vac, 60 Hz
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # IPE04-1LZ
    • Color White
    • Additional Features LED Indicator Light, Radio/TV Filter
    • Lamp Type PIM_Null
    • Rating 400VA 300W
    • Switch Style Decora
    • Switch Type 1-Pole and 3-Way
    • Wall Box Size Single
    • Voltage Rating 120 Vac, 60 Hz
    • Action Standard ON/OFF
    • Load Type Electronic Low Voltage
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Preset Dimmer, Slide to Off Switch Operator, Operation Type Single Pole/One Location, Three Way/Multi Location, 120V AC at 60 Hz, Low Voltage Load, 400 VA/320W Load, Decora Screwless Snap on, Standard Designer Wall Plate, White, Ivory, Light Almond.