Square D (Schneider Electric) XVUC28 Illiminated LED Unit | Graybar Store
Square D (Schneider Electric) - Illiminated LED Unit - XVUC28
+ / - Hover over image to Zoom
Other Views

    Illiminated LED Unit

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: XVUC28
    SKU: 25726100
    $43.90
    Checking Pricing
         
    Color:Yellow
    Size:2.36 (Mounting Diameter) in
    Length:1.97 in.
    Voltage (Volts):24
    Watts:2.5
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # XVUC28
    • Color Yellow
    • Size 2.36 (Mounting Diameter) in
    • Voltage (Volts) 24
    • Length 1.97 in.
    • Mounting 60 mm
    • Watts 2.5
    • SAP Material Type ZSTD
    Product Overview:
    Illiminated LED Unit, Voltage (Volts): 24 V AC/V DC