Intermatic IG1240RC3 IG Series Surge Protective Devices | Graybar Store
Intermatic - IG Series Surge Protective Devices - IG1240RC3
+ / - Hover over image to Zoom
Other Views

    IG Series Surge Protective Devices

    Manufacturer: Intermatic
    Manufacturer #: IG1240RC3
    SKU: 25280958
    $185.50
    Checking Pricing
         
    Voltage (Volts):120-240
    Additional Features:Single Phase
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Intermatic
    • Manufacturer # IG1240RC3
    • Voltage (Volts) 120-240
    • Application Outdoor
    • Additional Features Single Phase
    • Connection Type Wire Leads
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    120/240 VAC Single (Split) Phase, Residential Hardwired SPD, box packaging. ANSI/UL1449 3rd Edition.