Hubbell Premise Wiring IFP12EI IFP Rear-Loading Faceplate | Graybar Store
Hubbell Premise Wiring - IFP Rear-Loading Faceplate - IFP12EI
+ / - Hover over image to Zoom
Other Views

    IFP Rear-Loading Faceplate

    Manufacturer: Hubbell Premise Wiring
    Manufacturer #: IFP12EI
    SKU: 99701496
    $2.46
    Checking Pricing
         
    Style:1 Gang Rear-Loading Faceplate
    No. of Ports:2
    Color:Electric Ivory
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Premise Wiring
    • Manufacturer # IFP12EI
    • Color Electric Ivory
    • Style 1 Gang Rear-Loading Faceplate
    • Mounting Style Flush Mount
    • Type Wallplate
    • No. of Ports 2
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    iStation™ electric ivory 1-gang rear loading 2-port faceplate.
    • Designed to flush mount with box eliminator
    • Durable construction
    • Provides a rear loading, snap in, flush mounting of Hubbell jacks and AV keystone connectors
    • All IFP plates are supplied with labels, clear screw covers, and color-matched screw covers
    • Electric Ivory, 1 gang, 2-port