Hubbell Premise Wiring IFP11W IFP Rear-Loading Faceplate | Graybar Store
Hubbell Premise Wiring - IFP Rear-Loading Faceplate - IFP11W
+ / - Hover over image to Zoom
Other Views

    IFP Rear-Loading Faceplate

    Manufacturer: Hubbell Premise Wiring
    Manufacturer #: IFP11W
    SKU: 99701491
    $2.46
    Checking Pricing
         
    Style:1 Gang Rear-Loading Faceplate
    No. of Ports:1
    Color:White
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Premise Wiring
    • Manufacturer # IFP11W
    • Color White
    • Style 1 Gang Rear-Loading Faceplate
    • Mounting Style Flush Mount
    • Type Wallplate
    • No. of Ports 1
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    iStation™ white 1-gang rear loading 1-port faceplate.
    • Designed to flush mount with box eliminator
    • Durable construction
    • Provides a rear loading, snap in, flush mounting of Hubbell jacks and AV keystone connectors
    • All IFP plates are supplied with labels, clear screw covers, and color-matched screw covers
    • White, 1 gang, 1-port