Square D (Schneider Electric) ZB4BZ141 IEC Pushbutton Mounting Collar with Contact Blocks, ZB4 Series, 1NO/2NC | Graybar Store
Square D (Schneider Electric) - IEC Pushbutton Mounting Collar with Contact Blocks, ZB4 Series, 1NO/2NC - ZB4BZ141
+ / - Hover over image to Zoom
Other Views

    IEC Pushbutton Mounting Collar with Contact Blocks, ZB4 Series, 1NO/2NC

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: ZB4BZ141
    SKU: 22052181
    $60.37
    Checking Pricing
         
    Contact Operation:1NO/2NC
    Use With:ZB4 Series Operators
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # ZB4BZ141
    • Contact Operation 1NO/2NC
    • IEC Rating IP65
    • NEMA Style 1/2/3/4/12/13
    • Use With ZB4 Series Operators
    • SAP Material Type ZSTD
    • Country of Origin FR - France
    Product Overview:
    Mounting collar with contact block for IEC pushbuttons, 1NO/2NC, 15A, 600V for use with ZB4 series.
    • Screw clamp terminal connections