Square D (Schneider Electric) IEC Overload Relay, Ambient Compensated, Class 20, Single-Phase Sensitivity | Graybar Store
Square D (Schneider Electric) - IEC Overload Relay, Ambient Compensated, Class 20, Single-Phase Sensitivity
+ / - Hover over image to Zoom
Other Views

    IEC Overload Relay, Ambient Compensated, Class 20, Single-Phase Sensitivity

    Manufacturer: Square D (Schneider Electric)
         

    • Manufacturer Square D (Schneider Electric)
    Select Filter Options Below ( 8 items found )
    Mfg Part #
    SKU
    Additional Features
    Size
    Termination
    Amperage Rating
    Voltage Rating
    Price
    LRD14L
    25636909
    Ambient Compensated Bimetallic; Direct Mount
    Screw
    7 to 10 A
    690 V
    $
    69
    .82
    /
    EA
    25636909
    Additional Features
    Ambient Compensated Bimetallic; Direct Mount
    Size
    Termination
    Screw
    Amperage Rating
    7 to 10 A
    Voltage Rating
    690 V
    $
    69
    .82
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    LRD22L
    25636912
    Ambient Compensated Bimetallic; Direct Mount
    Screw
    17 to 24 A
    690 V AC
    $
    69
    .82
    /
    EA
    25636912
    Additional Features
    Ambient Compensated Bimetallic; Direct Mount
    Size
    Termination
    Screw
    Amperage Rating
    17 to 24 A
    Voltage Rating
    690 V AC
    $
    69
    .82
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    LRD10L
    25636907
    Ambient Compensated Bimetallic; Direct Mount
    1
    Screw
    4 to 6 A
    690 V AC
    $
    67
    .56
    /
    EA
    25636907
    Additional Features
    Ambient Compensated Bimetallic; Direct Mount
    Size
    1
    Termination
    Screw
    Amperage Rating
    4 to 6 A
    Voltage Rating
    690 V AC
    $
    67
    .56
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    LRD16L
    25636910
    Ambient Compensated Bimetallic; Direct Mount
    0 to 1
    Screw
    9 to 13 A
    690 V
    $
    69
    .82
    /
    EA
    25636910
    Additional Features
    Ambient Compensated Bimetallic; Direct Mount
    Size
    0 to 1
    Termination
    Screw
    Amperage Rating
    9 to 13 A
    Voltage Rating
    690 V
    $
    69
    .82
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    LRD12L
    25636908
    Ambient Compensated Bimetallic; Direct Mount
    00 to 1
    Screw
    5.5 to 8 A
    690 V
    $
    67
    .56
    /
    EA
    25636908
    Additional Features
    Ambient Compensated Bimetallic; Direct Mount
    Size
    00 to 1
    Termination
    Screw
    Amperage Rating
    5.5 to 8 A
    Voltage Rating
    690 V
    $
    67
    .56
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    LRD08L
    25636906
    Ambient Compensated Bimetallic; Direct Mount
    00 to 1
    Screw
    2.5 to 4 A
    690 V
    $
    67
    .56
    /
    EA
    25636906
    Additional Features
    Ambient Compensated Bimetallic; Direct Mount
    Size
    00 to 1
    Termination
    Screw
    Amperage Rating
    2.5 to 4 A
    Voltage Rating
    690 V
    $
    67
    .56
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    LRD21L
    25636911
    Ambient Compensated Bimetallic; Direct Mount
    Screw
    12 to 18 A
    690 V
    $
    69
    .82
    /
    EA
    25636911
    Additional Features
    Ambient Compensated Bimetallic; Direct Mount
    Size
    Termination
    Screw
    Amperage Rating
    12 to 18 A
    Voltage Rating
    690 V
    $
    69
    .82
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    LRD32L
    25636913
    Ambient Compensated Bimetallic; Direct Mount
    1
    Screw
    23 to 32 A
    690 V
    $
    69
    .82
    /
    EA
    25636913
    Additional Features
    Ambient Compensated Bimetallic; Direct Mount
    Size
    1
    Termination
    Screw
    Amperage Rating
    23 to 32 A
    Voltage Rating
    690 V
    $
    69
    .82
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25636909 SKU, 25636909 ANALYTICS...
    Termination
    Screw
    Amperage Rating
    7 to 10 A
    Voltage Rating
    690 V
    Price
    $
    69
    .82
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25636912 SKU, 25636912 ANALYTICS...
    Termination
    Screw
    Amperage Rating
    17 to 24 A
    Voltage Rating
    690 V AC
    Price
    $
    69
    .82
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25636907 SKU, 25636907 ANALYTICS...
    Termination
    Screw
    Amperage Rating
    4 to 6 A
    Voltage Rating
    690 V AC
    Price
    $
    67
    .56
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25636910 SKU, 25636910 ANALYTICS...
    Termination
    Screw
    Amperage Rating
    9 to 13 A
    Voltage Rating
    690 V
    Price
    $
    69
    .82
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25636908 SKU, 25636908 ANALYTICS...
    Termination
    Screw
    Amperage Rating
    5.5 to 8 A
    Voltage Rating
    690 V
    Price
    $
    67
    .56
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25636906 SKU, 25636906 ANALYTICS...
    Termination
    Screw
    Amperage Rating
    2.5 to 4 A
    Voltage Rating
    690 V
    Price
    $
    67
    .56
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25636911 SKU, 25636911 ANALYTICS...
    Termination
    Screw
    Amperage Rating
    12 to 18 A
    Voltage Rating
    690 V
    Price
    $
    69
    .82
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25636913 SKU, 25636913 ANALYTICS...
    Termination
    Screw
    Amperage Rating
    23 to 32 A
    Voltage Rating
    690 V
    Price
    $
    69
    .82
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available