Square D (Schneider Electric) GV2ME14 IEC Manual Starter | Graybar Store
Square D (Schneider Electric) - IEC Manual Starter - GV2ME14
+ / - Hover over image to Zoom
Other Views

    IEC Manual Starter

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: GV2ME14
    SKU: 99945043
    $182.12
    Checking Pricing
         
    Amperage Rating:6.0 to 10.0
    Voltage Rating:600
    Poles:3
    Single-Phase HP Rating (Max.):37257
    3-Phase HP Rating (Max.):5
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # GV2ME14
    • 3-Phase HP Rating (Max.) 5
    • Amperage Rating 6.0 to 10.0
    • Poles 3
    • Single-Phase HP Rating (Max.) 37257
    • Voltage Rating 600
    • SAP Material Type ZSTD
    • Country of Origin TH - Thailand
    Product Overview:
    IEC manual starter, 6.0 to 10.0A, 600V, 3-pole, 1-1/2 HP single-phase, 5 HP 3-phase with GV2/3M push button.
    • Thermal setting: 6-10
    • 3-Pole
    • Max. fuse or circuit breaker: 450 A
    • Include manual disconnect, class 10 ambient-compensated thermal overload relay and magnetic trip mechanism