Square D (Schneider Electric) GV2ME10 IEC Manual Starter | Graybar Store
Square D (Schneider Electric) - IEC Manual Starter - GV2ME10
+ / - Hover over image to Zoom
Other Views

    IEC Manual Starter

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: GV2ME10
    SKU: 99945040
    $182.12
    Checking Pricing
         
    Amperage Rating:4.0 to 6.3
    Voltage Rating:600
    Poles:3
    Single-Phase HP Rating (Max.):42371
    3-Phase HP Rating (Max.):3
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # GV2ME10
    • 3-Phase HP Rating (Max.) 3
    • Amperage Rating 4.0 to 6.3
    • Poles 3
    • Single-Phase HP Rating (Max.) 42371
    • Voltage Rating 600
    • Country of Origin TH - Thailand
    Product Overview:
    IEC manual starter, 4.0 to 6.3A, 600V, 3-Pole, 1/2 HP single-phase, 3 HP 3-phase with GV2/3M push button.
    • Thermal setting: 4-6.3
    • 3-Pole
    • Max. fuse or circuit breaker: 450 A
    • Include manual disconnect, class 10 ambient-compensated thermal overload relay and magnetic trip mechanism