Square D (Schneider Electric) LC1D40AG7 IEC Contactor 40A 120 AC Non-Reversing | Graybar Store
Square D (Schneider Electric) - IEC Contactor 40A 120 AC Non-Reversing - LC1D40AG7
+ / - Hover over image to Zoom
Other Views

    IEC Contactor 40A 120 AC Non-Reversing

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: LC1D40AG7
    SKU: 25237865
    $245.48
    Checking Pricing
         
    Amperage Rating:40
    Coil Voltage:120 AC
    Poles:3NO
    Voltage Rating:600
    3-Phase HP Rating (Max.):30
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # LC1D40AG7
    • 3-Phase HP Rating (Max.) 30
    • Amperage Rating 40
    • Coil Voltage 120 AC
    • Contactor Type Non-Reversing
    • Enclosure Style Open
    • Poles 3NO
    • Voltage Rating 600
    • SAP Material Type ZSTD
    • Country of Origin ID - Indonesia
    Product Overview:
    Non-reversing IEC 40A 600V 3NO contactor with 120V AC coil voltage.
    • Spring terminals are only on the control, not on the power terminations
    • Include built-in auxiliary contacts
    • All screw connections have IP20 finger-safe terminals with both North American and International terminal markings
    • Contactor application: Motor control and Resistive load