Square D (Schneider Electric) IEC Contactor 120V Non-Reversing | Graybar Store
Square D (Schneider Electric) - IEC Contactor 120V Non-Reversing
+ / - Hover over image to Zoom
Other Views

    IEC Contactor 120V Non-Reversing

    Manufacturer: Square D (Schneider Electric)
         

    TeSys® D contactor panel mount with screws.

    • Manufacturer Square D (Schneider Electric)
    • Contactor Type Non-Reversing
    • Enclosure Style Open
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Amperage Rating
    Coil Voltage
    Poles
    Voltage Rating
    3-Phase HP Rating (Max.)
    Price
    LC1F265G7
    97189806
    265
    120 AC
    3NO
    600
    175
    $
    1369
    .42
    /
    EA
    97189806
    Amperage Rating
    265
    Coil Voltage
    120 AC
    Poles
    3NO
    Voltage Rating
    600
    3-Phase HP Rating (Max.)
    175
    $
    1369
    .42
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    LC1F185G7
    22039231
    185
    120 AC
    3NO
    600
    150
    $
    1089
    .49
    /
    EA
    22039231
    Amperage Rating
    185
    Coil Voltage
    120 AC
    Poles
    3NO
    Voltage Rating
    600
    3-Phase HP Rating (Max.)
    150
    $
    1089
    .49
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    97189806 SKU, 97189806 ANALYTICS...
    Poles
    3NO
    Voltage Rating
    600
    3-Phase HP Rating (Max.)
    175
    Price
    $
    1369
    .42
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    22039231 SKU, 22039231 ANALYTICS...
    Poles
    3NO
    Voltage Rating
    600
    3-Phase HP Rating (Max.)
    150
    Price
    $
    1089
    .49
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available