B and B Electronics 855-19721 IE-MINIMC Industrial Media Converter, 1 Port | Graybar Store
B and B Electronics - IE-MINIMC Industrial Media Converter, 1 Port - 855-19721
+ / - Hover over image to Zoom
Other Views

    IE-MINIMC Industrial Media Converter, 1 Port

    Manufacturer: B and B Electronics
    Manufacturer #: 855-19721
    SKU: 25522666
    $251.53
    Checking Pricing
         
    No. of Ports:1
    Size:3.5 in. D x2 in. W
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer B and B Electronics
    • Manufacturer # 855-19721
    • Size 3.5 in. D x2 in. W
    • No. of Ports 1
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Industrial grade, 10/100 miniature media converter measures less than 3.5 inch deep and 2 inches wide. Includes 1 fiber port, 1 ethernet port , RJ45 ethernet connector and 2km range.