Brady XC-375-498 IDXPERT™ Terminal Repositional Vinyl Cloth Material, 0.375 Inch W, Black On White | Graybar Store
Brady - IDXPERT™ Terminal Repositional Vinyl Cloth Material, 0.375 Inch W, Black On White - XC-375-498
+ / - Hover over image to Zoom
Other Views

    IDXPERT™ Terminal Repositional Vinyl Cloth Material, 0.375 Inch W, Black On White

    Manufacturer: Brady
    Manufacturer #: XC-375-498
    SKU: 22110175
    $80.75
    Checking Pricing
         
    Color:Black on White
    Material:B-498 Vinyl Cloth
    Width (mm):9.5 (0.375 inch)
    Length:6 Meters (20 Feet)
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Brady
    • Manufacturer # XC-375-498
    • Color Black on White
    • Application Wire & Cable Marking, Component ID, Equipment ID, Barcoding, General Purpose ID
    • Length 6 Meters (20 Feet)
    • Width (mm) 9.5 (0.375 inch)
    • Material B-498 Vinyl Cloth
    • For Use With IDXPERT
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Black on white vinyl cloth label, 0.375 inch W x 20 feet.