Brady XSL-31-427 IDXPERT™ Self-Laminating Wire and Cable Markers | Graybar Store
Brady - IDXPERT™ Self-Laminating Wire and Cable Markers - XSL-31-427
+ / - Hover over image to Zoom
Other Views

    IDXPERT™ Self-Laminating Wire and Cable Markers

    Manufacturer: Brady
    Manufacturer #: XSL-31-427
    SKU: 22110144
    $85.01
    Checking Pricing
         
    Color:Black on White
    Wire Size:10 to 4 AWG (0.320 Inch) (8.1 mm)
    Packaging:250 Labels Per Package
    Material Types:Vinyl
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Brady
    • Manufacturer # XSL-31-427
    • Color Black on White
    • Material Types Vinyl
    • Wire Size 10 to 4 AWG (0.320 Inch) (8.1 mm)
    • For Use With IDXPERT™ Portable Labeler
    • Packaging 250 Labels Per Package
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    IDXPERT™ self-laminating wire and cable markers for 10 to 4 AWG.
    B-427 vinyl self-laminating wire markers.
      Specifications
      • Application: ideal for marking wire and voice/data cabling
      • Material: B-427 Vinyl
      • Color: black on white
      • Legend: no legend
      • Approximate Wire Gauge: 10 to 4 AWG
      • Max Wire Dia. Inch (mm): 0.320 (8.1)
      • Label Width Inch (mm): 1.000 (25.4)
      • Label Height Inch (mm): 1.500 (38.1)
      • Print-On Height Inch (mm): 0.500 (12.7)
      • Write-On Area: 0.50 x 1 inch (12.7 x 25.4 mm)
      • Labels per Roll: 250
      • UL Recognized