Brady XSL-96-427 IDXPERT™ Self-Laminating Wire and Cable Markers | Graybar Store
Brady - IDXPERT™ Self-Laminating Wire and Cable Markers - XSL-96-427
+ / - Hover over image to Zoom
Other Views

    IDXPERT™ Self-Laminating Wire and Cable Markers

    Manufacturer: Brady
    Manufacturer #: XSL-96-427
    SKU: 22110130
    $54.61
    Checking Pricing
         
    Color:Black on White
    Wire Size:16 to 10 AWG (0.160 Inch) (4.0 mm)
    Packaging:250 Labels Per Package
    Material Types:Vinyl
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Brady
    • Manufacturer # XSL-96-427
    • Color Black on White
    • Material Types Vinyl
    • Wire Size 16 to 10 AWG (0.160 Inch) (4.0 mm)
    • For Use With IDXPERT™ Portable Labeler
    • Packaging 250 Labels Per Package
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    IDXPERT™ self-laminating wire and cable markers for 16 to 10 AWG.
    B-427 vinyl self-laminating wire markers.
      Specifications
      • Application: ideal for marking wire and voice/data cabling
      • Material: B-427 Vinyl
      • Color: black on white
      • Legend: no legend
      • Approximate Wire Gauge: 16 to 10 AWG
      • Max Wire Dia. Inch (mm): 0.160 (4.0)
      • Label Width Inch (mm): 1.000 (25.4)
      • Label Height Inch (mm): 0.750 (19.1)
      • Print-On Height Inch (mm): 0.375 (9.5)
      • Write-On Area: 0.375 x 1 inch (9.5 x 25.4 mm)
      • Labels per Roll: 250
      • UL Recognized