Brady XSL-116-427 IDXPERT™ Self-Laminating Vinyl Wire Markers, 3 to 2/0 AWG, Black On White | Graybar Store
Brady - IDXPERT™ Self-Laminating Vinyl Wire Markers,  3 to 2/0 AWG, Black On White - XSL-116-427
+ / - Hover over image to Zoom
Other Views

    IDXPERT™ Self-Laminating Vinyl Wire Markers, 3 to 2/0 AWG, Black On White

    Manufacturer: Brady
    Manufacturer #: XSL-116-427
    SKU: 22110159
    $56.59
    Checking Pricing
         
    Material Types:Vinyl
    Packaging:100 Labels Per Package
    Wire Size:3 to 2/0 AWG
    Color:Black on White
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Brady
    • Manufacturer # XSL-116-427
    • Color Black on White
    • Material Types Vinyl
    • Wire Size 3 to 2/0 AWG
    • For Use With IDXPERT
    • Packaging 100 Labels Per Package
    • Country of Origin MX - Mexico
    Product Overview:
    IDXPERT™ self-laminating wire and cable markers for 3 to 2/0 AWG.
    B-427 vinyl self-laminating wire markers.
      Specifications
      • Application: ideal for marking wire and voice/data cabling
      • Material: B-427 Vinyl
      • Color: black on white
      • Legend: no legend
      • Approximate Wire Gauge: 3 to 2/0 AWG