Brady X-103-498 IDXPERT™ Repositional Vinyl Cloth Wire & Cable Wraps, Black On White, 1.000" W, 10 to 4 AWG | Graybar Store
Brady - IDXPERT™ Repositional Vinyl Cloth Wire & Cable Wraps, Black On White, 1.000
+ / - Hover over image to Zoom
Other Views

    IDXPERT™ Repositional Vinyl Cloth Wire & Cable Wraps, Black On White, 1.000" W, 10 to 4 AWG

    Manufacturer: Brady
    Manufacturer #: X-103-498
    SKU: 22110183
    $55.65
    Checking Pricing
         
    Color:Black on White
    Legend:Blank
    Dimensions:1.000 W x 1.250 H in.
    Markers Per Legend:0
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Brady
    • Manufacturer # X-103-498
    • Color Black on White
    • Dimensions 1.000 W x 1.250 H in.
    • Application Panel Identification, Wire and Cable Marking
    • Legend Blank
    • Markers Per Legend 0
    • Material Type B-498 Vinyl Cloth
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Black on white vinyl cloth label 1.000" W x 1.250" H, for 10 to 4 AWG wire.