Brady X-18-498 IDXPERT™ Repositional Vinyl Cloth Wire & Cable Wraps, Black On White, 0.750" W, 12 to 10 AWG | Graybar Store
Brady - IDXPERT™ Repositional Vinyl Cloth Wire & Cable Wraps, Black On White, 0.750
+ / - Hover over image to Zoom
Other Views

    IDXPERT™ Repositional Vinyl Cloth Wire & Cable Wraps, Black On White, 0.750" W, 12 to 10 AWG

    Manufacturer: Brady
    Manufacturer #: X-18-498
    SKU: 22110133
    $64.01
    Checking Pricing
         
    Color:Black on White
    Legend:Blank
    Dimensions:0.750 W x 1.000 H in.
    Markers Per Legend:0
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Brady
    • Manufacturer # X-18-498
    • Color Black on White
    • Dimensions 0.750 W x 1.000 H in.
    • Application Panel Identification, Wire and Cable Marking
    • Legend Blank
    • Markers Per Legend 0
    • Material Type B-498 Vinyl Cloth
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Black on white vinyl cloth label 0.750" W x 1.000" H, for 12 o 10 AWG wire.