Brady X-29-422 IDXPERT™ Polyester Labels, 1.500 Inch W, Black On White | Graybar Store
Brady - IDXPERT™ Polyester Labels, 1.500 Inch W, Black On White - X-29-422
+ / - Hover over image to Zoom
Other Views

    IDXPERT™ Polyester Labels, 1.500 Inch W, Black On White

    Manufacturer: Brady
    Manufacturer #: X-29-422
    SKU: 22110187
    $87.28
    Checking Pricing
         
    Color:Black on White
    Material:B-422 Polyester
    Width (mm):38 (1.5 inch)
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Brady
    • Manufacturer # X-29-422
    • Color Black on White
    • Application Component ID, Equipment ID, Barcoding, Panel ID, Voice/Data ID, Asset Tracking, Rating Plates, General Purpose ID
    • Width (mm) 38 (1.5 inch)
    • Material B-422 Polyester
    • For Use With IDXPERT
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Black on white polyester label, 1.500 inch W x 0.500 inch H.