Brady XC-500-422 IDXPERT™ Polyester Labels, 0.500 Inch W, Black on White | Graybar Store
Brady - IDXPERT™ Polyester Labels, 0.500 Inch W, Black on White - XC-500-422
+ / - Hover over image to Zoom
Other Views

    IDXPERT™ Polyester Labels, 0.500 Inch W, Black on White

    Manufacturer: Brady
    Manufacturer #: XC-500-422
    SKU: 22110161
    $83.46
    Checking Pricing
         
    Color:Black on White
    Material:B-422 Polyester
    Width (mm):12.7 (0.5 inch)
    Length:5.8 Meters (19 Feet)
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Brady
    • Manufacturer # XC-500-422
    • Color Black on White
    • Application Component ID, Equipment ID, Barcoding, Panel ID, Voice/Data ID, Asset Tracking, Rating Plates, General Purpose ID
    • Length 5.8 Meters (19 Feet)
    • Width (mm) 12.7 (0.5 inch)
    • Material B-422 Polyester
    • For Use With IDXPERT
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Black on white polyester label, 0.500 inch W x 19 feet.