Brady XPS-187-CONT-YL-BK IDXPERT™ PermaSleeve® Wire Marker Sleeves | Graybar Store
Brady - IDXPERT™ PermaSleeve® Wire Marker Sleeves - XPS-187-CONT-YL-BK
+ / - Hover over image to Zoom
Other Views

    IDXPERT™ PermaSleeve® Wire Marker Sleeves

    Manufacturer: Brady
    Manufacturer #: XPS-187-CONT-YL-BK
    SKU: 22110212
    $71.89
    Checking Pricing
         
    Color:Yellow
    Dimensions:0.335 in. H
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Brady
    • Manufacturer # XPS-187-CONT-YL-BK
    • Color Yellow
    • Dimensions 0.335 in. H
    • Material Type Heat-shrink Polyolefin Sleeve
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    PermaSleeve® Heat Shrinkable Wire Marker Sleeves for the IDXPERT™ printer. Sleeves are Continuous Style (cut-to-length by user).
    PermaSleeve® Heat Shrinkable Wire Marker Sleeves for the IDXPERT™ printer. Sleeves are Continuous Style (cut-to-length by user). Converting from a XPERT model printer to a BMP41 or BMP51 Printer? If so, the equivalent M-Series for this XPERT cartridge is MC-187-342-YL.