Brady XC-500-595-BL-WT IDXPERT™ & LABXPERT™ Labels, 0.500" x 19.000" | Graybar Store
Brady - IDXPERT™ & LABXPERT™ Labels, 0.500
+ / - Hover over image to Zoom
Other Views

    IDXPERT™ & LABXPERT™ Labels, 0.500" x 19.000"

    Manufacturer: Brady
    Manufacturer #: XC-500-595-BL-WT
    SKU: 25368602
    $59.70
    Checking Pricing
         
    Color:White on Blue
    Material:Vinyl Film with Permanent Adhesive
    Length:19 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Brady
    • Manufacturer # XC-500-595-BL-WT
    • Color White on Blue
    • Application Panel Identification, Voice/Data Identification, General & Industrial Identification, Laboratory Identification
    • Length 19 in.
    • Material Vinyl Film with Permanent Adhesive
    • For Use With IDXPERT, LABXPERT
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Printable, permanent indoor/outdoor grade vinyl tape for the IDXPERT™ & LABXPERT™ printers.