Brady XC-475-422 IDXPERT™ Labels, 0.475" x 19.000" | Graybar Store
Brady - IDXPERT™ Labels, 0.475
+ / - Hover over image to Zoom
Other Views

    IDXPERT™ Labels, 0.475" x 19.000"

    Manufacturer: Brady
    Manufacturer #: XC-475-422
    SKU: 25182928
    $76.94
    Checking Pricing
         
    Color:Black on White
    Material:Permanent Polyester
    Length:19 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Brady
    • Manufacturer # XC-475-422
    • Color Black on White
    • Application Component ID, Equipment ID, Barcoding, Panel ID, Voice/Data ID, Asset Tracking, Rating Plates, General Purpose ID
    • Length 19 in.
    • Material Permanent Polyester
    • For Use With IDXPERT
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Printable, permanent polyester label tape for the IDXPERT™ printer.