Brady XC-1500-595-YL-BK IDXPERT™ Indoor/Outdoor Label, 1.5 inch wide, Black On Yellow | Graybar Store
Brady - IDXPERT™ Indoor/Outdoor Label, 1.5 inch wide, Black On Yellow - XC-1500-595-YL-BK
+ / - Hover over image to Zoom
Other Views

    IDXPERT™ Indoor/Outdoor Label, 1.5 inch wide, Black On Yellow

    Manufacturer: Brady
    Manufacturer #: XC-1500-595-YL-BK
    SKU: 25368601
    $98.86
    Checking Pricing
         
    Color:Black on Yellow
    Length:9 Meters (30 Feet)
    Material:B-595 Vinyl
    Width (mm):38.1 (1.5 inch)
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Brady
    • Manufacturer # XC-1500-595-YL-BK
    • Color Black on Yellow
    • Application Instruments, Racks, Bins
    • Length 9 Meters (30 Feet)
    • Width (mm) 38.1 (1.5 inch)
    • Material B-595 Vinyl
    • For Use With IDXPERT Portable Labeler
    • Country of Origin MX - Mexico
    Product Overview:
    30-feet x 1.5-inch black on yellow IDXPERT™ indoor/outdoor label.
    • Application: Voice, Data, Audio, Video, HVAC Control, Bins, Safety, Electrical