Brady XC-1000-595-WT-BK IDXPERT™ Indoor/Outdoor Label, 1 inch wide, Black On White | Graybar Store
Brady - IDXPERT™ Indoor/Outdoor Label, 1 inch wide, Black On White - XC-1000-595-WT-BK
+ / - Hover over image to Zoom
Other Views

    IDXPERT™ Indoor/Outdoor Label, 1 inch wide, Black On White

    Manufacturer: Brady
    Manufacturer #: XC-1000-595-WT-BK
    SKU: 25367314
    $83.46
    Checking Pricing
         
    Color:Black on White
    Length:9 Meters (30 Feet)
    Material:B-595 Vinyl
    Width (mm):25.4 (1.0 inch)
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Brady
    • Manufacturer # XC-1000-595-WT-BK
    • Color Black on White
    • Application Instruments, Racks, Bins
    • Length 9 Meters (30 Feet)
    • Width (mm) 25.4 (1.0 inch)
    • Material B-595 Vinyl
    • For Use With IDXPERT Portable Labeler
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    30-feet x 1-inch black on white IDXPERT™ indoor/outdoor label.
    • Application: Voice, Data, Audio, Video, HVAC Control, Bins, Safety, Electrical