Brady 91297 Identoline Underground Warning Tape - Telephone | Graybar Store
Brady - Identoline Underground Warning Tape - Telephone - 91297
+ / - Hover over image to Zoom
Other Views

    Identoline Underground Warning Tape - Telephone

    Manufacturer: Brady
    Manufacturer #: 91297
    SKU: 88039518
    $122.72
    Checking Pricing
         
    Width (Inches):6
    Color:Black on Orange
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Brady
    • Manufacturer # 91297
    • Color Black on Orange
    • Materials Heavy-Duty Polyethylene
    • Width (Inches) 6
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Tape gives digging crews a warning of buried lines and cables, allowing a margin of safety between the tape and the buried line
    Made of heavy-duty B-720 polyethylene material with overcoated graphics to protect the legend from acids, alkalis and other soil substances. Identoline Underground Warning Tape is economical enough to use over entire length of the line when compared to the cost of line damage and is easily identified due to sharply printed legend on APWA color-coded background. Tape is 4.0 mils thick with a tough tensile strength of 1750 psi. Standard roll size is 6" W x 1,000 ft.