Brady 91295 Identoline® Underground Warning Tape | Graybar Store
Brady - Identoline® Underground Warning Tape - 91295
+ / - Hover over image to Zoom
Other Views

    Identoline® Underground Warning Tape

    Manufacturer: Brady
    Manufacturer #: 91295
    SKU: 88039516
    $72.48
    Checking Pricing
         
    Color:Black on Red
    Length (Feet):1000.0
    Width (Inches):3
    Legend:Caution Buried Electric Line Below
    Thickness (mil):4
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Brady
    • Manufacturer # 91295
    • Color Black on Red
    • Length (Feet) 1000.0
    • Legend Caution Buried Electric Line Below
    • Thickness (mil) 4
    • Width (Inches) 3
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    1000-feet x 3-inch Identoline® underground warning tape. Legend CAUTION BURIED ELECTRIC LINE BELOW.
    Identoline® underground warning tape is made of heavy-duty B-720 polyethylene material with over-coated graphics to protect the legend from acids, alkalis and other soil substances.