Ideal Industries 38-500 IDEAL Wipes™ | Graybar Store
Ideal Industries - IDEAL Wipes™ - 38-500
+ / - Hover over image to Zoom
Other Views

    IDEAL Wipes™

    Manufacturer: Ideal Industries
    Manufacturer #: 38-500
    SKU: 25053741
    $22.06
    Checking Pricing
         
    Size:12 Inch X 9 Inch
    Package Quantity:82 per Can
    Color:Yellow
    Flame Retardant:Non-Flammable
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ideal Industries
    • Manufacturer # 38-500
    • Color Yellow
    • Size 12 Inch X 9 Inch
    • Application Cleans Dirt, Grease, Lube and Grime
    • Flame Retardant Non-Flammable
    • Package Quantity 82 per Can
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    IDEAL Wipes™ multi-purpose durable fabric towel pre-moistened and orange citrus scent.
    • Cleans dirt, grease, lube and grime
    • Pre-moistened wipes with sealing, moisture retaining canister
    • Extra-large towel for even the biggest jobs
    • Non-scratching, textured scubbing side for cleaning with soft & smooth wiping surface on opposite side
    • Infused with natural hand moisturizers and vitamin E to soften rough skin
    • Durable heavy duty fabric scrubs without tearing.