3M UG(BX) IDC Solid Conductor Connectors UG: Butt 26 - 19 AWG, Tap 26 - 22 AWG | Graybar Store
3M - IDC Solid Conductor Connectors UG: Butt 26 - 19 AWG, Tap 26 - 22 AWG - UG(BX)
+ / - Hover over image to Zoom
Other Views

    IDC Solid Conductor Connectors UG: Butt 26 - 19 AWG, Tap 26 - 22 AWG

    Manufacturer: 3M
    Manufacturer #: UG(BX)
    SKU: 25199602
    $21.66
    Checking Pricing
         
    Conductor Size:Butt 26 to 19 AWG, Tap 26 to 22 AWG
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer 3M
    • Manufacturer # UG(BX)
    • Conductor Size Butt 26 to 19 AWG, Tap 26 to 22 AWG
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Green Scotchlok™ UG filled bridge tap connector for 2-conductors, Butt 26 to 19 AWG, Tap 26 to 22.
    • Gel filled for moisture resistance and for PIC cable applications
    • Wire gauge 26 - 19 AWG for Butt and 26 - 22 for Tap
    • Polycarbonate
    • Green