Brady WML-211-292-75 I.D. PRO® Plus, LS2000 & BradyMarker™ XC Plus Self-Laminating Labels, White/Translucent | Graybar Store
Brady - I.D. PRO® Plus, LS2000 & BradyMarker™ XC Plus Self-Laminating Labels, White/Translucent - WML-211-292-75
+ / - Hover over image to Zoom
Other Views

    I.D. PRO® Plus, LS2000 & BradyMarker™ XC Plus Self-Laminating Labels, White/Translucent

    Manufacturer: Brady
    Manufacturer #: WML-211-292-75
    SKU: 88043088
    $56.01
    Checking Pricing
         
    Color:White and Translucent
    Material:B-292 Vinyl
    Width (mm):25 (1.0 inch)
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Brady
    • Manufacturer # WML-211-292-75
    • Color White and Translucent
    • Application Wire & Cable Marking, Panel Identification
    • Width (mm) 25 (1.0 inch)
    • Material B-292 Vinyl
    • For Use With I.D. PRO Plus, LS2000, BradyMarker XC Plus
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    White self-laminating vinyl label, 1.000 inch W x 0.750 inch H.