Brady CLWO-217-3 I.D. PRO® Plus, LS2000 & BradyMarker™ XC Plus Printer Labels | Graybar Store
Brady - I.D. PRO® Plus, LS2000 & BradyMarker™ XC Plus Printer Labels - CLWO-217-3
+ / - Hover over image to Zoom
Other Views

    I.D. PRO® Plus, LS2000 & BradyMarker™ XC Plus Printer Labels

    Manufacturer: Brady
    Manufacturer #: CLWO-217-3
    SKU: 92071878
    $137.02
    Checking Pricing
         
    Color:Green on White
    Material:Vinyl Cloth
    Length:0.75 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Brady
    • Manufacturer # CLWO-217-3
    • Color Green on White
    • Application General & Industrial Identification
    • Length 0.75 in.
    • Material Vinyl Cloth
    • For Use With I.D. PRO Plus, LS2000, BradyMarker XC Plus
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Blank, printable, repositionable vinyl cloth labels for the I.D. PRO® Plus, LS2000 & BradyMarker™ XC Plus printers.