Brady WMS-105-321 I.D. PRO® Plus, LS2000 & BradyMarker™ XC Plus Printer BradySleeve™ Wire Marker Sleeves, White | Graybar Store
Brady - I.D. PRO® Plus, LS2000 & BradyMarker™ XC Plus Printer BradySleeve™ Wire Marker Sleeves, White - WMS-105-321
+ / - Hover over image to Zoom
Other Views

    I.D. PRO® Plus, LS2000 & BradyMarker™ XC Plus Printer BradySleeve™ Wire Marker Sleeves, White

    Manufacturer: Brady
    Manufacturer #: WMS-105-321
    SKU: 89052363
    $303.73
    Checking Pricing
         
    Color:White
    Legend:Blank
    Dimensions:0.500 W x 0.350 H in.
    Markers Per Legend:0
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Brady
    • Manufacturer # WMS-105-321
    • Color White
    • Dimensions 0.500 W x 0.350 H in.
    • Application Wire & Cable Marking, Panel Identification
    • Legend Blank
    • Markers Per Legend 0
    • Material Type Polyolefin
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    White wire marker sleeves, 0.500 inch W x 0.350 inch H.