CRC Industries 05346 Ice-Off® Windshield Spray De-Icer, 16 oz | Graybar Store
CRC Industries - Ice-Off® Windshield Spray De-Icer, 16 oz - 05346
+ / - Hover over image to Zoom
Other Views

    Ice-Off® Windshield Spray De-Icer, 16 oz

    Manufacturer: CRC Industries
    Manufacturer #: 05346
    SKU: 97216460
    $5.06
    Checking Pricing
         
    Size:16 oz.
    Flame Retardant:Flamable
    Color:White
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer CRC Industries
    • Manufacturer # 05346
    • Color White
    • Size 16 oz.
    • Flame Retardant Flamable
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    16 oz. aerosol windshield de-icer melts ice, snow and frost from windshield, headlights and locks. De-Icer has white apperence.