Milwaukee Tool 49-56-0052 Hole Dozer™ Hole Saw, Bi-Metal, Clamshell, 1-1/8 in. dia. | Graybar Store
Milwaukee Tool - Hole Dozer™ Hole Saw, Bi-Metal, Clamshell, 1-1/8 in. dia. - 49-56-0052
+ / - Hover over image to Zoom
Other Views

    Hole Dozer™ Hole Saw, Bi-Metal, Clamshell, 1-1/8 in. dia.

    Manufacturer: Milwaukee Tool
    Manufacturer #: 49-56-0052
    SKU: 25189172
    $7.30
    Checking Pricing
         
    Hole Diameter (Inches):1-1/8
    Thread Size:1/2-20
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Milwaukee Tool
    • Manufacturer # 49-56-0052
    • Brand Hole Dozer
    • Hole Diameter (Inches) 1-1/8
    • Materials Bi-Metal
    • Thread Size 1/2-20
    • For Use With Mild Steel, Stainless Steel, Cast Iron, Aluminum
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    7/8-inch Hole Dozer™ Bi-metal hole saw
    • Rip Guard, the strongest tooth form in the industry
    • Plug Jack, an all access slot design for fast plug removal
    • Bi-metal construction with 8 percent cobalt for increased wear resistance