Siemon IC6-8A-50-B06PD System 6 IC, Single-Ended, Plenum Modular Cord | Graybar Store
     
Siemon - System 6 IC, Single-Ended, Plenum Modular Cord - IC6-8A-50-B06PD
+ / - Hover over image to Zoom
Other Views

    System 6 IC, Single-Ended, Plenum Modular Cord

    Manufacturer: Siemon
    Manufacturer #: IC6-8A-50-B06PD
    SKU: 25199989
    Price pending
    Checking Pricing
         
    Color:Blue
    Length:50 ft.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Siemon
    • Manufacturer # IC6-8A-50-B06PD
    • Color Blue
    • Category Cat 5e
    • Connector Type RJ45
    • Termination Style Modular Plug
    • Length 50 ft.
    • Shielded Shielded
    • Wiring Configuration T568B
    • SAP Material Type ZSTD
    • Country of Origin 99 - Multiple
    Product Overview:
    IC 6 Modular Cord, Length: 50 ft, RJ45, Blue, Category: Cat 5e, Wiring Configuration: T568B