Lithonia Lighting IBZT8 6 Contractor Select High Bay, I-Beam Series, Fluorescent, 120/277, 32W 6-Lamp, T8 | Graybar Store
Lithonia Lighting - Contractor Select High Bay, I-Beam Series, Fluorescent, 120/277, 32W 6-Lamp, T8 - IBZT8 6
+ / - Hover over image to Zoom
Other Views

    Contractor Select High Bay, I-Beam Series, Fluorescent, 120/277, 32W 6-Lamp, T8

    Manufacturer: Lithonia Lighting
    Manufacturer #: IBZT8 6
    SKU: 25294597
    $154.16
    Checking Pricing
         
    No. of Lamps:6
    Lamp Watts:32
    Fluorescent Lamp Type:F32T8
    Light Distribution:Narrow
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Lithonia Lighting
    • Manufacturer # IBZT8 6
    • Brand Lithonia Lighting
    • Fluorescent Lamp Type F32T8
    • Lamp Type Fluorescent
    • Lamp Watts 32
    • Light Distribution Narrow
    • No. of Lamps 6
    • Series I-Beam
    • Voltage 120/277
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Fluorescent high bay F32T8, 6 lamp fixture for narrow light distribution.
    • Ideal replacement for HID high bays
    • Snap-fit occupancy sensor can significantly reduce energy consumption (field installable accessory part # SFR 5)
    • Ideal for ambient environments that do not exceed 113°F