Lithonia Lighting IBZT5 6L IBEAM Fluorescent High Bay | Graybar Store
Lithonia Lighting - IBEAM Fluorescent High Bay - IBZT5 6L
+ / - Hover over image to Zoom
Other Views

    IBEAM Fluorescent High Bay

    Manufacturer: Lithonia Lighting
    Manufacturer #: IBZT5 6L
    SKU: 25282162
    $199.44
    Checking Pricing
         
    No. of Lamps:6
    Lamp Watts:54
    Fluorescent Lamp Type:F54T5 (Lamp Included)
    Light Distribution:Narrow
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Lithonia Lighting
    • Manufacturer # IBZT5 6L
    • Brand Lithonia Lighting
    • Fluorescent Lamp Type F54T5 (Lamp Included)
    • Lamp Type Fluorescent
    • Lamp Watts 54
    • Light Distribution Narrow
    • No. of Lamps 6
    • Series I-Beam
    • Voltage 120/277
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Fluorescent high bay F54T5, 6 lamp fixture for narrow light distribution.
    • Ideal replacement for HID high bays
    • Snap-fit occupancy sensor can significantly reduce energy consumption (field installable accessory part # SFR 5)
    • Ideal for ambient environments that do not exceed 113°F