Lithonia Lighting HBBS36 IBEAM Accessory-3 ft. Fixture Chain | Graybar Store
Lithonia Lighting - IBEAM Accessory-3 ft. Fixture Chain - HBBS36
+ / - Hover over image to Zoom
Other Views

    IBEAM Accessory-3 ft. Fixture Chain

    Manufacturer: Lithonia Lighting
    Manufacturer #: HBBS36
    SKU: 25358324
    $8.18
    Checking Pricing
         
    Use With:Fluorescent High Bays
    Material:Steel
    Length:3 ft.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Lithonia Lighting
    • Manufacturer # HBBS36
    • Length 3 ft.
    • Series I-Beam
    • Material Steel
    • For Use With High-Bay Fluorescent Fixtures
    • Use With Fluorescent High Bays
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Steel 3 foot adjustable chain hanger for use with fluorescent high bays.
    • One pair
    • Color: Silver
    • Made in the U.S.A.