Lithonia Lighting IBZACVH M100 Fixture Chain, I-BEAM® IBZ Series, High-Bay Fluorescent Fixture, Steel, 10 ft. | Graybar Store
Lithonia Lighting - Fixture Chain, I-BEAM® IBZ Series, High-Bay Fluorescent Fixture, Steel, 10 ft. - IBZACVH M100
+ / - Hover over image to Zoom
Other Views

    Fixture Chain, I-BEAM® IBZ Series, High-Bay Fluorescent Fixture, Steel, 10 ft.

    Manufacturer: Lithonia Lighting
    Manufacturer #: IBZACVH M100
    SKU: 25282165
    $14.74
    Checking Pricing
         
    Use With:Fluorescent High Bays
    Material:Steel
    Length:10 ft.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Lithonia Lighting
    • Manufacturer # IBZACVH M100
    • Length 10 ft.
    • Series I-Beam
    • Material Steel
    • For Use With High-Bay Fluorescent Fixtures
    • Use With Fluorescent High Bays
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    10 foot adjustable aircraft cable with V-hook for use with fluorescent high bays.
    • Dimensions: 50.3 L x 3.8 H x 7.8 D inches
    • Made in the U.S.A.