Lithonia Lighting IBZT5 4 IBEAM 4-Lamp Fluorescent High Bay | Graybar Store
Lithonia Lighting - IBEAM 4-Lamp Fluorescent High Bay - IBZT5 4
+ / - Hover over image to Zoom
Other Views

    IBEAM 4-Lamp Fluorescent High Bay

    Manufacturer: Lithonia Lighting
    Manufacturer #: IBZT5 4
    SKU: 25366773
    $161.78
    Checking Pricing
         
    No. of Lamps:4
    Lamp Watts:54
    Fluorescent Lamp Type:F54T5
    Light Distribution:Narrow
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Lithonia Lighting
    • Manufacturer # IBZT5 4
    • Brand Lithonia Lighting
    • Fluorescent Lamp Type F54T5
    • Lamp Type Fluorescent
    • Lamp Watts 54
    • Light Distribution Narrow
    • No. of Lamps 4
    • Series I-Beam
    • Voltage 120/277
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Fluorescent high bay F54T5, 4 lamp fixture for narrow light distribution.
    • Electonic, Program start ballast
    • Ideal replacement for HID high bays
    • Snap-fit occupancy sensor can significantly reduce energy consumption (field installable accessory part # SFR 5)
    • Ideal for ambient environments that do not exceed 113°F
    • Lamp not included