Fluke Networks NFC-IBC-2.5MM IBC OneClick Cleaner for 2.5mm SC, ST, FC, E2000 Connector and End Faces (Pack of 5), Fiber Tester Accessory | Graybar Store
Fluke Networks - IBC OneClick Cleaner for 2.5mm SC, ST, FC, E2000 Connector and End Faces (Pack of 5), Fiber Tester Accessory - NFC-IBC-2.5MM
+ / - Hover over image to Zoom
Other Views

    IBC OneClick Cleaner for 2.5mm SC, ST, FC, E2000 Connector and End Faces (Pack of 5), Fiber Tester Accessory

    Manufacturer: Fluke Networks
    Manufacturer #: NFC-IBC-2.5MM
    SKU: 25404357
    $433.40
    Checking Pricing
         
    Use With:2.5 mm SC/ST/FC/E2000 Connector
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Fluke Networks
    • Manufacturer # NFC-IBC-2.5MM
    • Use With 2.5 mm SC/ST/FC/E2000 Connector
    • SAP Material Type ZSTD
    • Country of Origin VN - Vietnam
    Product Overview:
    Fluke Networks NFC-IBC-2.5MM IBC OneClick Cleaner for 2.5mm SC, ST, FC, E2000 Connector and End Faces (Pack of 5), Fiber Tester Accessory
    The Fluke Networks FNC-IBC-2.5mm OneClick Cleaner is used to clean SC, ST, FC and E2000 connectors with either UPC or APC polished ferrules. Unlike traditional swab cleaners that rely on the technique of the user, the IBC OneClick Cleaners provide consistent cleaning every time. The user can easily engage the cleaner using a simple push motion and the user will hear a click sound when the process is completed. With the click of a button, any fiber installer or data center technician can clean up to 500+ fiber ports. These cleaners are designed to fit into pockets without contamination from dirt and grease.