Fluke I2000 FLEX AC Current Clamp | Graybar Store
Fluke - AC Current Clamp - I2000 FLEX
+ / - Hover over image to Zoom
Other Views

    AC Current Clamp

    Manufacturer: Fluke
    Manufacturer #: I2000 FLEX
    SKU: 98293694
    $408.15
    Checking Pricing
         
    Display Type:Current Measurement
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Fluke
    • Manufacturer # I2000 FLEX
    • Display Type Current Measurement
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    AC Current Probe, AC, AC Current Range 20/200/2000 Ampere, Frequency Response 10 Hz to 20 KHz, Output Level 100 / 10 / 1 Millivolt/Ampere, BNC With BNC to Banana Adapter Connection, Accuracy 1 Percent, Safety Rating Cat III 600V, Fluke Brand