Square D (Schneider Electric) OTB1C0DM9LP I/O Distributed Module | Graybar Store
Square D (Schneider Electric) - I/O Distributed Module - OTB1C0DM9LP
+ / - Hover over image to Zoom
Other Views

    I/O Distributed Module

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: OTB1C0DM9LP
    SKU: 25150140
    $664.97
    Checking Pricing
         
    Input Voltage:24 V
    Module:I/O Distributed
    Packaging:1 Each
    Additional Features:Open Bus SUB-D 9 Transmission Mode: 2 Twisted Shielded Pairsat 10 kbit/s to 1 Mbit/s
    Voltage Rating:24 V
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # OTB1C0DM9LP
    • Additional Features Open Bus SUB-D 9 Transmission Mode: 2 Twisted Shielded Pairsat 10 kbit/s to 1 Mbit/s
    • Input Voltage 24 V
    • Module I/O Distributed
    • Packaging 1 Each
    • Voltage Rating 24 V
    • SAP Material Type ZSTD
    • Country of Origin FR - France
    Product Overview:
    Modicon® I/O Distributed Module, Packaging: 1, Voltage Rating: 24 V, I/O Distributed
    10 Way Connector for Auxiliary Outputs and Sensor Power Supplies; 16 Way Connector for the Sensors of Counter 0; 16 Way Connector for the Sensors of Counter 1; Module And Channel Status Display Block