Square D (Schneider Electric) OTB1E0DM9LP I/O Distributed Module | Graybar Store
Square D (Schneider Electric) - I/O Distributed Module - OTB1E0DM9LP
+ / - Hover over image to Zoom
Other Views

    I/O Distributed Module

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: OTB1E0DM9LP
    SKU: 25063188
    $825.90
    Checking Pricing
         
    Input Voltage:24 V
    Module:I/O Distributed
    Packaging:1 Each
    Additional Features:Ethernet TCP/IP RJ45, Transmission Mode: 1 Twisted Pairat 10/100 Mbit/s; Web Server Transparent Ready Class A10
    Voltage Rating:24 V
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # OTB1E0DM9LP
    • Additional Features Ethernet TCP/IP RJ45, Transmission Mode: 1 Twisted Pairat 10/100 Mbit/s; Web Server Transparent Ready Class A10
    • Input Voltage 24 V
    • Module I/O Distributed
    • Packaging 1 Each
    • Voltage Rating 24 V
    • SAP Material Type ZSTD
    • Country of Origin FR - France
    Product Overview:
    Modicon® I/O Distributed Module, Packaging: 1, Voltage Rating: 24 V, I/O Distributed
    (1) Female Connector SUB-D 9 for Connecting to the Modbus Plus Network; (2) Female Connectors SUB-D 9 for Connecting to the Modbus Bus