Square D (Schneider Electric) HC4268TSHR I Line™ Panelboard Cover/Trim Kit For HCP Interiors, 42 W x 68 in. H. | Graybar Store
Square D (Schneider Electric) - I Line™ Panelboard Cover/Trim Kit For HCP Interiors, 42 W x 68 in. H. - HC4268TSHR
+ / - Hover over image to Zoom
Other Views

    I Line™ Panelboard Cover/Trim Kit For HCP Interiors, 42 W x 68 in. H.

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: HC4268TSHR
    SKU: 97212120
    $1,101.36
    Checking Pricing
         
    Width (Inches):42
    Height (Inches):68 in.
    Use With:HCP Interiors
    Additional Features:Without Door
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # HC4268TSHR
    • Additional Features Without Door
    • Height (Inches) 68 in.
    • Width (Inches) 42
    • Accessory Type Panelboard Cover
    • Use With HCP Interiors
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    I Line™ panelboard cover/trim kit for HCP interiors, 42 W x 68 in. H.